Wiper 009N NBR 40x48,6x7 L=5,3

  • ERIKS:14408494
Image 1
Image 2
Image 1
Image 2
Save to list

€6.70/ pieceexcl. VAT

€8.11incl. VAT

79 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.70

-

5+

€5.36

20.00%

10+

€4.36

35.00%

30+

€3.35

50.00%

50+

€3.02

55.00%

100+

€2.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
40 mm
Groove Diameter
48.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
40 mm
D
48.6 mm
L
5.3 mm
D1
43 mm
H
7 mm
L1
7.3 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s