



€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
5+ | €4.76 | 20.00% |
10+ | €3.87 | 35.00% |
30+ | €2.98 | 50.00% |
50+ | €2.68 | 55.00% |
100+ | €2.38 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 34.92 mm |
Groove Diameter | 44.45 mm |
Groove Width | 5.45 mm |
Seal height | 6.7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 34.92 mm |
D | 44.45 mm |
L | 5.45 mm |
D1 | 38.15 mm |
H | 6.7 mm |
L1 | 7.45 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |