Wiper 009N NBR 320x350x27 L=18

  • ERIKS:14408536
Image 1
Image 2
Image 1
Image 2
Save to list

€88.50/ pieceexcl. VAT

€107.09incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.50

-

5+

€70.80

20.00%

10+

€57.53

35.00%

30+

€44.25

50.00%

50+

€39.83

55.00%

100+

€35.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
009N
Rod diameter
320 mm
Groove Diameter
350 mm
Groove Width
18 mm
Seal height
27 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
320 mm
D
350 mm
L
18 mm
D1
335 mm
H
27 mm
L1
20 mm
Groove type
Closed
Principle of operation
Double acting
Maximum Speed
1 m/s