



€72.10/ pieceexcl. VAT
€87.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.10 | - |
5+ | €57.68 | 20.00% |
10+ | €46.87 | 35.00% |
30+ | €36.05 | 50.00% |
50+ | €32.45 | 55.00% |
100+ | €28.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 280 mm |
Groove Diameter | 305 mm |
Groove Width | 16.5 mm |
Seal height | 22.5 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 280 mm |
D | 305 mm |
L | 16.5 mm |
D1 | 292 mm |
H | 22.5 mm |
L1 | 17.8 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |