



€57.30/ pieceexcl. VAT
€69.33incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.30 | - |
5+ | €45.84 | 20.00% |
10+ | €37.24 | 35.00% |
30+ | €28.65 | 50.00% |
50+ | €25.79 | 55.00% |
100+ | €22.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 240 mm |
Groove Diameter | 255 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 240 mm |
D | 255 mm |
L | 7.1 mm |
D1 | 247 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |