



€3.54/ pieceexcl. VAT
€4.28incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.54 | - |
5+ | €2.83 | 20.00% |
10+ | €2.30 | 35.00% |
30+ | €1.77 | 50.00% |
50+ | €1.59 | 55.00% |
100+ | €1.42 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 18 mm |
Groove Diameter | 24.6 mm |
Groove Width | 3.8 mm |
Seal height | 4.8 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 18 mm |
D | 24.6 mm |
L | 3.8 mm |
D1 | 21 mm |
H | 4.8 mm |
L1 | 5.8 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |