



€39.50/ pieceexcl. VAT
€47.80incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.50 | - |
5+ | €31.60 | 20.00% |
10+ | €25.68 | 35.00% |
30+ | €19.75 | 50.00% |
50+ | €17.77 | 55.00% |
100+ | €15.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 185 mm |
Groove Diameter | 197.2 mm |
Groove Width | 7.1 mm |
Seal height | 12 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 185 mm |
D | 197.2 mm |
L | 7.1 mm |
D1 | 191 mm |
H | 12 mm |
L1 | 9.1 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |