



€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.90 | - |
5+ | €2.32 | 20.00% |
10+ | €1.89 | 35.00% |
30+ | €1.45 | 50.00% |
50+ | €1.31 | 55.00% |
100+ | €1.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 13 mm |
Groove Diameter | 20 mm |
Groove Width | 5.8 mm |
Seal height | 7.3 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 13 mm |
D | 20 mm |
L | 5.8 mm |
D1 | 16 mm |
H | 7.3 mm |
L1 | 7.8 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |