



€27.00/ pieceexcl. VAT
€32.67incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.00 | - |
5+ | €21.60 | 20.00% |
10+ | €17.55 | 35.00% |
30+ | €13.50 | 50.00% |
50+ | €12.15 | 55.00% |
100+ | €10.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 139.7 mm |
Groove Diameter | 152.4 mm |
Groove Width | 7.05 mm |
Seal height | 8.65 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 139.7 mm |
D | 152.4 mm |
L | 7.05 mm |
D1 | 145 mm |
H | 8.65 mm |
L1 | 9.05 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |