



€23.90/ pieceexcl. VAT
€28.92incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.90 | - |
5+ | €19.12 | 20.00% |
10+ | €15.54 | 35.00% |
30+ | €11.95 | 50.00% |
50+ | €10.76 | 55.00% |
100+ | €9.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 127 mm |
Groove Diameter | 139.7 mm |
Groove Width | 7.05 mm |
Seal height | 8.65 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 127 mm |
D | 139.7 mm |
L | 7.05 mm |
D1 | 132.3 mm |
H | 8.65 mm |
L1 | 9.05 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |