



€18.10/ pieceexcl. VAT
€21.90incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.10 | - |
5+ | €14.48 | 20.00% |
10+ | €11.77 | 35.00% |
30+ | €9.05 | 50.00% |
50+ | €8.15 | 55.00% |
100+ | €7.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 009N |
Rod diameter | 101.67 mm |
Groove Diameter | 114.22 mm |
Groove Width | 7.05 mm |
Seal height | 8.65 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 101.67 mm |
D | 114.22 mm |
L | 7.05 mm |
D1 | 105.02 mm |
H | 8.65 mm |
L1 | 9.05 mm |
Groove type | Closed |
Principle of operation | Double acting |
Maximum Speed | 1 m/s |