



€14.30/ pieceexcl. VAT
€17.30incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.30 | - |
5+ | €11.44 | 20.00% |
10+ | €9.30 | 35.00% |
30+ | €7.15 | 50.00% |
50+ | €6.44 | 55.00% |
100+ | €5.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008P |
Rod diameter | 75 mm |
Groove Diameter | 83 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 75 mm |
D | 83 mm |
L | 4 mm |
D1 | 81 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |