



€6.85/ pieceexcl. VAT
€8.29incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.85 | - |
5+ | €5.48 | 20.00% |
10+ | €4.45 | 35.00% |
30+ | €3.43 | 50.00% |
50+ | €3.08 | 55.00% |
100+ | €2.74 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008P |
Rod diameter | 36 mm |
Groove Diameter | 42 mm |
Groove Width | 3.1 mm |
Seal height | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 36 mm |
D | 42 mm |
L | 3.1 mm |
D1 | 41 mm |
H | 5 mm |
L1 | 4.1 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |