Wiper 008P PUR 18x26x7 L=4

  • ERIKS:14399851
Image 1
Image 2
Image 1
Image 2
Save to list

€3.97/ pieceexcl. VAT

€4.80incl. VAT

82 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.97

-

5+

€3.18

20.00%

10+

€2.58

35.00%

30+

€1.99

50.00%

50+

€1.79

55.00%

100+

€1.59

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008P
Rod diameter
18 mm
Groove Diameter
26 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
18 mm
D
26 mm
L
4 mm
D1
24 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s