Wiper 008P PUR 130x142x10 L=5,5

  • ERIKS:14399878
Image 1
Image 2
Image 1
Image 2
Save to list

€27.60/ pieceexcl. VAT

€33.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.60

-

5+

€22.08

20.00%

10+

€17.94

35.00%

30+

€13.80

50.00%

50+

€12.42

55.00%

100+

€11.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008P
Rod diameter
130 mm
Groove Diameter
142 mm
Groove Width
5.5 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
130 mm
D
142 mm
L
5.5 mm
D1
139 mm
H
10 mm
L1
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s