



€3.09/ pieceexcl. VAT
€3.74incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.09 | - |
5+ | €2.47 | 20.00% |
10+ | €2.01 | 35.00% |
30+ | €1.55 | 50.00% |
50+ | €1.39 | 55.00% |
100+ | €1.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008P |
Rod diameter | 12 mm |
Groove Diameter | 18 mm |
Groove Width | 2.6 mm |
Seal height | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 12 mm |
D | 18 mm |
L | 2.6 mm |
D1 | 16 mm |
H | 5 mm |
L1 | 3.6 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |