



€21.30/ pieceexcl. VAT
€25.77incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.30 | - |
5+ | €17.04 | 20.00% |
10+ | €13.85 | 35.00% |
30+ | €10.65 | 50.00% |
50+ | €9.59 | 55.00% |
100+ | €8.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008P |
Rod diameter | 106 mm |
Groove Diameter | 118 mm |
Groove Width | 5 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 106 mm |
D | 118 mm |
L | 5 mm |
D1 | 115 mm |
H | 10 mm |
L1 | 6.5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |