





€14.10/ pieceexcl. VAT
€17.06incl. VAT
46 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.10 | - |
5+ | €11.28 | 20.00% |
10+ | €9.16 | 35.00% |
30+ | €7.05 | 50.00% |
50+ | €6.35 | 55.00% |
100+ | €5.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 85 mm |
Groove Diameter | 93 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 85 mm |
D | 93 mm |
L | 4 mm |
D1 | 91 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |