





€1.94/ pieceexcl. VAT
€2.35incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.94 | - |
5+ | €1.55 | 20.00% |
10+ | €1.26 | 35.00% |
30+ | €0.97 | 50.00% |
50+ | €0.87 | 55.00% |
100+ | €0.78 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 6 mm |
Groove Diameter | 10 mm |
Groove Width | 2.2 mm |
Seal height | 4 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 6 mm |
D | 10 mm |
L | 2.2 mm |
D1 | 9 mm |
H | 4 mm |
L1 | 3.2 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |