





€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.95 | - |
5+ | €7.96 | 20.00% |
10+ | €6.47 | 35.00% |
30+ | €4.97 | 50.00% |
50+ | €4.48 | 55.00% |
100+ | €3.98 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 62 mm |
Groove Diameter | 70 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 62 mm |
D | 70 mm |
L | 4 mm |
D1 | 68 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |