WIper 008N NBR 5x8x4 L=2,2

  • ERIKS:14440080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.82

-

5+

€1.46

20.00%

10+

€1.18

35.00%

30+

€0.91

50.00%

50+

€0.82

55.00%

100+

€0.73

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
5 mm
Groove Diameter
8 mm
Groove Width
2.2 mm
Seal height
4 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
5 mm
D
8 mm
L
2.2 mm
D1
7 mm
H
4 mm
L1
3.2 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s