WIper 008N NBR 54x62x7 L=4

  • ERIKS:13189411
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.60

-

5+

€6.88

20.00%

10+

€5.59

35.00%

30+

€4.30

50.00%

50+

€3.87

55.00%

100+

€3.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
54 mm
Groove Diameter
62 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
54 mm
D
62 mm
L
4 mm
D1
60 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s