





€1.04/ pieceexcl. VAT
€1.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.60 | - |
5+ | €1.28 | 20.00% |
10+ | €1.04 | 35.00% |
30+ | €0.80 | 50.00% |
50+ | €0.72 | 55.00% |
100+ | €0.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 3 mm |
Groove Diameter | 7 mm |
Groove Width | 2.2 mm |
Seal height | 4 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 3 mm |
D | 7 mm |
L | 2.2 mm |
D1 | 6 mm |
H | 4 mm |
L1 | 3.2 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |