





€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.85 | - |
5+ | €4.68 | 20.00% |
10+ | €3.80 | 35.00% |
30+ | €2.93 | 50.00% |
50+ | €2.63 | 55.00% |
100+ | €2.34 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 36 mm |
Groove Diameter | 44 mm |
Groove Width | 4 mm |
Seal height | 7 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 36 mm |
D | 44 mm |
L | 4 mm |
D1 | 42 mm |
H | 7 mm |
L1 | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |