





€6.80/ pieceexcl. VAT
€8.23incl. VAT
65 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.80 | - |
5+ | €5.44 | 20.00% |
10+ | €4.42 | 35.00% |
30+ | €3.40 | 50.00% |
50+ | €3.06 | 55.00% |
100+ | €2.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 30 mm |
Groove Width | 4 mm |
Material seal | NBR |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |