





€48.40/ pieceexcl. VAT
€58.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.40 | - |
5+ | €38.72 | 20.00% |
10+ | €31.46 | 35.00% |
30+ | €24.20 | 50.00% |
50+ | €21.78 | 55.00% |
100+ | €19.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 220 mm |
Groove Diameter | 235 mm |
Groove Width | 6.5 mm |
Seal height | 13 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 220 mm |
D | 235 mm |
L | 6.5 mm |
D1 | 232 mm |
H | 13 mm |
L1 | 8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |