





€45.30/ pieceexcl. VAT
€54.81incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.30 | - |
5+ | €36.24 | 20.00% |
10+ | €29.45 | 35.00% |
30+ | €22.65 | 50.00% |
50+ | €20.39 | 55.00% |
100+ | €18.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 210 mm |
Groove Diameter | 225 mm |
Groove Width | 6.5 mm |
Seal height | 13 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 210 mm |
D | 225 mm |
L | 6.5 mm |
D1 | 222 mm |
H | 13 mm |
L1 | 8 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |