WIper 008N NBR 16x24x7 L=4

  • ERIKS:10017696
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.15/ pieceexcl. VAT

€3.81incl. VAT

193 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.15

-

5+

€2.52

20.00%

10+

€2.05

35.00%

30+

€1.58

50.00%

50+

€1.42

55.00%

100+

€1.26

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
16 mm
Groove Diameter
24 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
16 mm
D
24 mm
L
4 mm
D1
22 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s