WIper 008N NBR 16x22x5 L=3,1

  • ERIKS:14440077
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.15/ pieceexcl. VAT

€3.81incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.15

-

5+

€2.52

20.00%

10+

€2.05

35.00%

30+

€1.58

50.00%

50+

€1.42

55.00%

100+

€1.26

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
16 mm
Groove Diameter
22 mm
Groove Width
3.1 mm
Seal height
5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
16 mm
D
22 mm
L
3.1 mm
D1
20 mm
H
5 mm
L1
4.1 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s