





€32.40/ pieceexcl. VAT
€39.20incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.40 | - |
5+ | €25.92 | 20.00% |
10+ | €21.06 | 35.00% |
30+ | €16.20 | 50.00% |
50+ | €14.58 | 55.00% |
100+ | €12.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 165 mm |
Groove Diameter | 177 mm |
Groove Width | 5.5 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 165 mm |
D | 177 mm |
L | 5.5 mm |
D1 | 174 mm |
H | 10 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |