





€23.60/ pieceexcl. VAT
€28.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.60 | - |
5+ | €18.88 | 20.00% |
10+ | €15.34 | 35.00% |
30+ | €11.80 | 50.00% |
50+ | €10.62 | 55.00% |
100+ | €9.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 008N |
Rod diameter | 130 mm |
Groove Diameter | 142 mm |
Groove Width | 5.5 mm |
Seal height | 10 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 130 mm |
D | 142 mm |
L | 5.5 mm |
D1 | 139 mm |
H | 10 mm |
L1 | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |