WIper 008N NBR 110x122x10 L=5,5

  • ERIKS:14440076
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€19.20/ pieceexcl. VAT

€23.23incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.20

-

5+

€15.36

20.00%

10+

€12.48

35.00%

30+

€9.60

50.00%

50+

€8.64

55.00%

100+

€7.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
110 mm
Groove Diameter
122 mm
Groove Width
5.5 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
110 mm
D
122 mm
L
5.5 mm
D1
119 mm
H
10 mm
L1
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s