WIper 008N NBR 110x118x7 L=4

  • ERIKS:11309928
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€19.20/ pieceexcl. VAT

€23.23incl. VAT

29 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.20

-

5+

€15.36

20.00%

10+

€12.48

35.00%

30+

€9.60

50.00%

50+

€8.64

55.00%

100+

€7.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
008N
Rod diameter
110 mm
Groove Diameter
118 mm
Groove Width
4 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
110 mm
D
118 mm
L
4 mm
D1
116 mm
H
7 mm
L1
5 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s