Products
Brands
About Eriks
Customer service
BE - English
Home
Wiper 008F FPM 15x23x4/7
Wiper 008F FPM 15x23x4/7
ERIKS:
11130104
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
2733 In stock - Estimated delivery date 06/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Type
008F
Rod diameter
15 mm
Groove Width
4 mm
Material seal
FKM
Groove type
Closed
Principle of operation
Single acting
See all variants
Log in