Wiper 007N NBR 8x14x5 L=3,5

  • ERIKS:10017745
Image 1
Image 2
Image 1
Image 2
Save to list

€5.20/ pieceexcl. VAT

€6.29incl. VAT

4395 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.20

-

5+

€4.16

20.00%

10+

€3.38

35.00%

30+

€2.60

50.00%

50+

€2.34

55.00%

100+

€2.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
8 mm
Groove Diameter
14 mm
Groove Width
3.5 mm
Seal height
5 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting