Wiper 007N NBR 80x90 L=7

  • ERIKS:11064133
Image 1
Image 2
Image 1
Image 2
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

10+

€4.91

10.00%

25+

€4.36

20.00%

50+

€3.82

30.00%

100+

€3.54

35.00%

500+

€2.73

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
80 mm
Groove Width
7 mm
Material seal
NBR
Groove type
Open
Principle of operation
Single acting