Wiper 007N NBR 80x88x10 L=7

  • ERIKS:10017784
Image 1
Image 2
Image 1
Image 2
Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.60

-

5+

€8.48

20.00%

10+

€6.89

35.00%

30+

€5.30

50.00%

50+

€4.77

55.00%

100+

€4.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
80 mm
Groove Diameter
88 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting