Wiper 007N NBR 75x83x10 L=7

  • ERIKS:10017783
Image 1
Image 2
Image 1
Image 2
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.50

-

5+

€8.40

20.00%

10+

€6.83

35.00%

30+

€5.25

50.00%

50+

€4.72

55.00%

100+

€4.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
75 mm
Groove Diameter
83 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting