Wiper 007N NBR 70x80x7 L=5

  • ERIKS:10017782
Image 1
Image 2
Image 1
Image 2
Save to list

€10.10/ pieceexcl. VAT

€12.22incl. VAT

26 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.10

-

5+

€8.08

20.00%

10+

€6.57

35.00%

30+

€5.05

50.00%

50+

€4.55

55.00%

100+

€4.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
70 mm
Groove Diameter
80 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting