Wiper 007N NBR 65x75x7 L=5

  • ERIKS:10017781
Image 1
Image 2
Image 1
Image 2
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.65

-

5+

€7.72

20.00%

10+

€6.27

35.00%

30+

€4.83

50.00%

50+

€4.34

55.00%

100+

€3.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
65 mm
Groove Diameter
75 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting