Wiper 007N NBR 63x73x7 L=5

  • ERIKS:10017780
Image 1
Image 2
Image 1
Image 2
Save to list

€9.05/ pieceexcl. VAT

€10.95incl. VAT

33 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.05

-

5+

€7.24

20.00%

10+

€5.88

35.00%

30+

€4.53

50.00%

50+

€4.07

55.00%

100+

€3.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
63 mm
Groove Diameter
73 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting