Wiper 007N NBR 60x70x7 L=5

  • ERIKS:10017778
Image 1
Image 2
Image 1
Image 2
Save to list

€8.65/ pieceexcl. VAT

€10.47incl. VAT

393 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.65

-

5+

€6.92

20.00%

10+

€5.62

35.00%

30+

€4.33

50.00%

50+

€3.89

55.00%

100+

€3.46

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
60 mm
Groove Diameter
70 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting