Wiper 007N NBR 55x65x7 L=5

  • ERIKS:10017776
Image 1
Image 2
Image 1
Image 2
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

489 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

5+

€6.16

20.00%

10+

€5.01

35.00%

30+

€3.85

50.00%

50+

€3.47

55.00%

100+

€3.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting