Wiper 007N NBR 50x60x7 L=5

  • ERIKS:10017774
Image 1
Image 2
Image 1
Image 2
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

1057 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.75

-

5+

€5.40

20.00%

10+

€4.39

35.00%

30+

€3.38

50.00%

50+

€3.04

55.00%

100+

€2.70

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
50 mm
Groove Diameter
60 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting