Wiper 007N NBR 28x38x7 L=5

  • ERIKS:10017763
Image 1
Image 2
Image 1
Image 2
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

408 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

5+

€5.20

20.00%

10+

€4.22

35.00%

30+

€3.25

50.00%

50+

€2.93

55.00%

100+

€2.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
28 mm
Groove Diameter
38 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting