Wiper 007N NBR 20x30x7 L=5

  • ERIKS:10017757
Image 1
Image 2
Image 1
Image 2
Save to list

€6.35/ pieceexcl. VAT

€7.68incl. VAT

1840 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.35

-

5+

€5.08

20.00%

10+

€4.13

35.00%

30+

€3.18

50.00%

50+

€2.86

55.00%

100+

€2.54

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
20 mm
Groove Diameter
30 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting