Wiper 007N NBR 20x30x6 L=4

  • ERIKS:10017756
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 07/05/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
20 mm
Groove Diameter
30 mm
Groove Width
4 mm
Seal height
6 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting