Wiper 007N NBR 20x30x10 L=7

  • ERIKS:10017758
Image 1
Image 2
Image 1
Image 2
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

310 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.45

-

5+

€4.36

20.00%

10+

€3.54

35.00%

30+

€2.73

50.00%

50+

€2.45

55.00%

100+

€2.18

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007N
Rod diameter
20 mm
Groove Diameter
30 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting