Wiper 007F FKM 50x60x7 L=5

  • ERIKS:10017505
Image 1
Image 2
Image 1
Image 2
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

24 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.20

-

5+

€20.96

20.00%

10+

€17.03

35.00%

30+

€13.10

50.00%

50+

€11.79

55.00%

100+

€10.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007F
Rod diameter
50 mm
Groove Diameter
60 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
FKM
Temperature range
from -10 to 200 °C
Groove type
Open
Principle of operation
Single acting