Wiper 007F FKM 30x40x7 L=5

  • ERIKS:10017504
Image 1
Image 2
Image 1
Image 2
Save to list

€24.00/ pieceexcl. VAT

€29.04incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.00

-

5+

€19.20

20.00%

10+

€15.60

35.00%

30+

€12.00

50.00%

50+

€10.80

55.00%

100+

€9.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
007F
Rod diameter
30 mm
Groove Diameter
40 mm
Groove Width
5 mm
Seal height
7 mm
Material seal
FKM
Temperature range
from -10 to 200 °C
Groove type
Open
Principle of operation
Single acting